Square D (Schneider Electric) - QO™ 225A 1-Phase 54-Space Plug-On Neutral Main Lug Load Center With Ground Bar, 54 1-Pole - QO154L225PG
+ / - Hover over image to Zoom
Other Views

QO™ 225A 1-Phase 54-Space Plug-On Neutral Main Lug Load Center With Ground Bar, 54 1-Pole

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO154L225PG
SKU: 25477486
$182.72
Checking Pricing
     
Additional Features:Plug-On Neutral
Amps:225 Amp
Phase:1-Phase
Voltage (Volts):240V
NEMA Rating:NEMA 1
Maximum Single Pole Circuits:54
Maximum Tandem Circuits:0
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO154L225PG
  • Voltage (Volts) 240V
  • Additional Features Plug-On Neutral
  • Amps 225 Amp
  • Maximum Single Pole Circuits 54
  • Maximum Tandem Circuits 0
  • NEMA Rating NEMA 1
  • Phase 1-Phase
Product Overview:
QO™ 225A 1-phase 54-space plug-on neutral main lug load center with ground bar. Accepts 54 1-pole circuits.
QO plug-on neutral load centers and CAFI breakers are engineered for a quick plug-on neutral connection on every unit.