Square D (Schneider Electric) QO220H QO-H Plug-On 20A 240V 2-Pole Common Trip Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO-H Plug-On 20A 240V 2-Pole Common Trip Miniature Circuit Breaker - QO220H
+ / - Hover over image to Zoom
Other Views

    QO-H Plug-On 20A 240V 2-Pole Common Trip Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO220H
    SKU: 88242783
    $146.22
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Pole:2-Pole
    Additional Features:UL Listed 5kA on Corner Grounded Delta Systems
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO220H
    • Voltage (Volts) 240V
    • Additional Features UL Listed 5kA on Corner Grounded Delta Systems
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug-in 20A 240V 2-pole common trip miniature circuit breaker. Interrupting rating 10kA.
    UL Listed 5kA on corner grounded delta systems.