Square D (Schneider Electric) - QO 20A 120V 1-Pole Dual-Function Circuit Breaker With Pigtail Neutral - QO120DF
+ / - Hover over image to Zoom
Other Views

QO 20A 120V 1-Pole Dual-Function Circuit Breaker With Pigtail Neutral

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO120DF
SKU: 25637806
$71.72
Checking Pricing
     
Additional Features:Dual-Function Combination Arc/Ground Fault
Amps:20 Amp
Interrupting Rating:10kA
Pole:1
Voltage (Volts):120V
Mounting Type:Plug-On
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO120DF
  • Voltage (Volts) 120V
  • Additional Features Dual-Function Combination Arc/Ground Fault
  • Amps 20 Amp
  • Interrupting Rating 10kA
  • Mounting Type Plug-On
  • Pole 1
Product Overview:
QO™ Dual-Function Circuit Breaker With Pigtail Neutral, 20A, 120V, 1-Pole, 10kA, 1 Space Required
Advanced ground fault and combination arc fault protection in one small Dual-Function Circuit Breaker.