Square D (Schneider Electric) QO120AFI QO 20A 120V 1-Pole Arc Fault Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO 20A 120V 1-Pole Arc Fault Miniature Circuit Breaker - QO120AFI
+ / - Hover over image to Zoom
Other Views

    QO 20A 120V 1-Pole Arc Fault Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120AFI
    SKU: 98295882
    $56.58
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:1-Pole
    Amps:20A
    Interrupting Rating:10kA
    Additional Features:Arc Fault Circuit Interrupter
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120AFI
    • Voltage (Volts) 120V
    • Additional Features Arc Fault Circuit Interrupter
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug-in 20A 120V 1-pole arc fault miniature circuit breaker. Interrupting rating 10kA.
    • Qwik-Open circuit breaker protection (trips within 1/60th of a second).
    • Trips thermally (in an overload situation) or magnetically (under a short circuit situation).
    • Quick make, quick break mechanism.
    • SWD (Switching Duty) rated.
    • Ideal for QO load centers, NQ/NQOD panel boards/interiors and speed-D switchboard distribution panels.
    • Features reliable pressure plate terminal and VISI trip indicator for convenience.
    • UL listed/CSA certified and meets Fed. Specs W-C-375B/GEN standards.