Square D (Schneider Electric) QO1201021 QO 20A 120/240V 1-Pole Plug-In Circuit Breaker With Built-In Shunt Trip | Graybar Store
Square D (Schneider Electric) - QO 20A 120/240V 1-Pole Plug-In Circuit Breaker With Built-In Shunt Trip - QO1201021
+ / - Hover over image to Zoom
Other Views

    QO 20A 120/240V 1-Pole Plug-In Circuit Breaker With Built-In Shunt Trip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO1201021
    SKU: 88242627
    $224.21
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Pole:1-Pole
    Additional Features:Built-In Shunt Trip
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO1201021
    • Voltage (Volts) 120/240V
    • Additional Features Built-In Shunt Trip
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug-in 20A 120/240V 1-pole circuit breaker with built-in shunt trip. Interrupting rating 10kA.