Square D (Schneider Electric) QO120HID QO Plug-On 20A 120/240V 1-Pole High Intensity Discharge (HID) Miniature Circuit Breaker | Graybar Store
     
Square D (Schneider Electric) - QO Plug-On 20A 120/240V 1-Pole High Intensity Discharge (HID) Miniature Circuit Breaker - QO120HID
+ / - Hover over image to Zoom
Other Views

    QO Plug-On 20A 120/240V 1-Pole High Intensity Discharge (HID) Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120HID
    SKU: 88242630
    $32.44
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Pole:1-Pole
    Additional Features:Suitable For HID Lighting Systems
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120HID
    • Voltage (Volts) 120/240V
    • Additional Features Suitable For HID Lighting Systems
    • Amps 20A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug-on 20A 120/240V 1-pole High Intensity Discharge (HID) miniature circuit breaker. Interrupting rating 10kA.
    HID circuit breakers are for use on circuits feeding fluorescent and High Intensity Discharge lighting systems such as mercury vapor, metal halide or high pressure sodium. These circuit breakers are physically interchangeable with QO circuit breakers.