Square D (Schneider Electric) QO318L200G QO™ 200A 208Y/120V 240/120V 240V 3-Phase 18-Space Main Lug Load Center With Ground Bar, 18 1-Pole | Graybar Store
Square D (Schneider Electric) - QO™ 200A 208Y/120V 240/120V 240V 3-Phase 18-Space Main Lug Load Center With Ground Bar, 18 1-Pole - QO318L200G
+ / - Hover over image to Zoom
Other Views

    QO™ 200A 208Y/120V 240/120V 240V 3-Phase 18-Space Main Lug Load Center With Ground Bar, 18 1-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO318L200G
    SKU: 94048838
    $424.04
    Checking Pricing
         
    Voltage (Volts):208Y/120V, 240/120/240Y
    Maximum Single Pole Circuits:18
    Amps:200A
    Maximum Tandem Circuits:0
    Additional Features:Ground Bar
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO318L200G
    • Voltage (Volts) 208Y/120V, 240/120/240Y
    • Type Main Lug
    • Additional Features Ground Bar
    • Amps 200A
    • Maximum Single Pole Circuits 18
    • Maximum Tandem Circuits 0
    • Phase 3-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ 200A 208Y/120V 240/120V 240V 3-phase 18-space main lug load center with factory-installed ground bar. Accepts (18) 1-pole circuits.
    • Cover Not Included
    • Use With QO Breakers