Square D (Schneider Electric) QO318L200GRB QO™ 200A 208Y/120V 240/120/240Y 3-Phase Raintight NEMA 3R Main Lug Load Center, 18 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 200A 208Y/120V 240/120/240Y 3-Phase Raintight NEMA 3R Main Lug Load Center, 18 Single Pole - QO318L200GRB
+ / - Hover over image to Zoom
Other Views

    QO™ 200A 208Y/120V 240/120/240Y 3-Phase Raintight NEMA 3R Main Lug Load Center, 18 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO318L200GRB
    SKU: 94048843
    $632.53
    Checking Pricing
         
    Voltage (Volts):208Y/120V, 240/120/240Y
    Maximum Single Pole Circuits:18
    Amps:200A
    Additional Features:Raintight, Ground Bar
    Maximum Tandem Circuits:0
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO318L200GRB
    • Voltage (Volts) 208Y/120V, 240/120/240Y
    • Type Main Lug
    • Additional Features Raintight, Ground Bar
    • Amps 200A
    • Maximum Single Pole Circuits 18
    • Maximum Tandem Circuits 0
    • Phase 3-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ 200A 208Y/120V 240/120/240Y 3-phase raintight NEMA 3R main lug load center with ground bar. Max. single-pole circuits 18.
    • QO load centers are tested and listed only for QO circuit breakers.
    • QO load centers are the "World's Finest" designed with industry leading features for flexible application.
    • QO load centers include features engineered for fast installation and wire savings.