Square D (Schneider Electric) QO342MQ200 QO™ Load Center, Main Breaker, 200A 208Y/120V 240/120/240Y 3-Phase, Max. Single Pole Circuits 42 | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Breaker, 200A 208Y/120V 240/120/240Y 3-Phase, Max. Single Pole Circuits 42 - QO342MQ200
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Breaker, 200A 208Y/120V 240/120/240Y 3-Phase, Max. Single Pole Circuits 42

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO342MQ200
    SKU: 22057256
    $1,940.24
    Checking Pricing
         
    Voltage (Volts):208Y/120V, 240/120/240Y
    Maximum Single Pole Circuits:42
    Maximum Tandem Circuits:0
    Amps:200A
    Phase:3-Phase
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO342MQ200
    • Voltage (Volts) 208Y/120V, 240/120/240Y
    • Type Main Breaker
    • Additional Features Standard
    • Amps 200A
    • Maximum Single Pole Circuits 42
    • Maximum Tandem Circuits 0
    • Phase 3-Phase
    Product Overview:
    QO™ 200A 208Y/120V 240/120/240Y 3-phase main breaker load center. Max. single-pole circuits 42.
    • Interrupting Rating 22K
    • Mains Breaker
    • Use With QO Breakers