Square D (Schneider Electric) - QO™ 200A 120/240V 1-Phase 30-Space Main Lug Load Center With Ground Bar, 40 1-Pole/10 Tandem - QO13040L200G
+ / - Hover over image to Zoom
Other Views

QO™ 200A 120/240V 1-Phase 30-Space Main Lug Load Center With Ground Bar, 40 1-Pole/10 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO13040L200G
SKU: 96001670
Checking Pricing
     
Voltage (Volts):120/240V
Maximum Single Pole Circuits:30
Amps:200
Maximum Tandem Circuits:10
Additional Features:Ground Bar
Phase:1-Phase
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO13040L200G
  • Voltage (Volts) 120/240V
  • Type Main Lug
  • Additional Features Ground Bar
  • Amps 200
  • Maximum Single Pole Circuits 30
  • Maximum Tandem Circuits 10
  • Phase 1-Phase
Product Overview:
QO™ 200A 120/240V 1-phase 30-space main lug load center with factory-installed ground bar. Accepts (40) 1-pole circuits/10 tandem circuit breakers.
  • Cover Not Included
  • Use With QO Breakers