Square D (Schneider Electric) - QO™ Load Center, Main Breaker, Plug-On Neutral, 200A 120/240V 1-Phase, Max. Single Pole Circuits 42 - QO142M200P
+ / - Hover over image to Zoom
Other Views

QO™ Load Center, Main Breaker, Plug-On Neutral, 200A 120/240V 1-Phase, Max. Single Pole Circuits 42

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO142M200P
SKU: 25477487
Checking Pricing
     
Voltage (Volts):120/240V
Maximum Single Pole Circuits:42
Maximum Tandem Circuits:0
Amps:200
Phase:1-Phase
Additional Features:Plug-On Neutral
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO142M200P
  • Voltage (Volts) 120/240V
  • Type Main Breaker
  • Additional Features Plug-On Neutral
  • Amps 200
  • Maximum Single Pole Circuits 42
  • Maximum Tandem Circuits 0
  • Phase 1-Phase
Product Overview:
QO™ 200A 120/240V 1-phase main breaker load center with plug-on neutral. Max. single-pole circuits 42.
  • Interrupting Rating 22K
  • Mains Breaker
  • Use With QO Breakers