Square D (Schneider Electric) QO142M200 QO™ Load Center, Main Breaker, 200A 120/240V 1-Phase, Max. Single Pole Circuits 42 | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Breaker, 200A 120/240V 1-Phase, Max. Single Pole Circuits 42 - QO142M200
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Breaker, 200A 120/240V 1-Phase, Max. Single Pole Circuits 42

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO142M200
    SKU: 99578044
    $766.63
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:42
    Maximum Tandem Circuits:0
    Amps:200A
    Phase:1-Phase
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO142M200
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Standard
    • Amps 200A
    • Maximum Single Pole Circuits 42
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ 200A 120/240V 1-phase main breaker load center. Max. single-pole circuits 42.
    • Interrupting Rating 22K
    • Mains Breaker
    • Use With QO Breakers