Square D (Schneider Electric) QO130M200 QO™ Load Center, Main Breaker, 200A 120/240V 1-Phase, Max. Single Pole Circuits 30 | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Breaker, 200A 120/240V 1-Phase, Max. Single Pole Circuits 30 - QO130M200
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Breaker, 200A 120/240V 1-Phase, Max. Single Pole Circuits 30

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO130M200
    SKU: 96001686
    $279.24
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:30
    Maximum Tandem Circuits:0
    Amps:200A
    Phase:1-Phase
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO130M200
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Standard
    • Amps 200A
    • Maximum Single Pole Circuits 30
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    Product Overview:
    QO™ 200A 120/240V 1-phase main breaker load center. Max. single-pole circuits 30.
    • Interrupting Rating 22K
    • Mains Breaker
    • Use With QO Breakers