Square D (Schneider Electric) QO160M200PC QO™ 200A 120/240V 1 Phase 60 Space Plug On Neutral Load Center With Factory Installed Main Circuit Breaker, 60 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 200A 120/240V 1 Phase 60 Space Plug On Neutral Load Center With Factory Installed Main Circuit Breaker, 60 Single Pole - QO160M200PC
+ / - Hover over image to Zoom
Other Views

    QO™ 200A 120/240V 1 Phase 60 Space Plug On Neutral Load Center With Factory Installed Main Circuit Breaker, 60 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO160M200PC
    SKU: 25478663
    $368.75
    Checking Pricing
         
    Amps:200A
    Phase:1-Phase
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:60
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO160M200PC
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Amps 200A
    • Maximum Single Pole Circuits 60
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QO™ 200A 120/240V 1 phase 60 space plug on neutral load center with factory installed main circuit breaker. Max. single pole circuits 60. Includes flush cover without door. Door kit available separately (QOCDK60).