Square D (Schneider Electric) QO154M200P QO™ 200A 120/240V 1-Phase 54-Space Plug-On Neutral Load Center With Factory-Installed Main Circuit Breaker, 54 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 200A 120/240V 1-Phase 54-Space Plug-On Neutral Load Center With Factory-Installed Main Circuit Breaker, 54 Single Pole - QO154M200P
+ / - Hover over image to Zoom
Other Views

    QO™ 200A 120/240V 1-Phase 54-Space Plug-On Neutral Load Center With Factory-Installed Main Circuit Breaker, 54 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO154M200P
    SKU: 25477488
    $241.67
    Checking Pricing
         
    Additional Features:Convertible Mains (Breaker)
    Amps:200A
    NEMA Rating:NEMA 1
    Phase:1-Phase
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:54
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO154M200P
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Convertible Mains (Breaker)
    • Amps 200A
    • Maximum Single Pole Circuits 54
    • Maximum Tandem Circuits 0
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ 200A 120/240V 1-phase 54-space plug-on neutral load center with factory-installed main circuit breaker. Max. single-pole circuits 54.