Square D (Schneider Electric) QO142M200PRB QO™ 200A 120/240V 1-Phase 42-Space Raintight NEMA 3R Main Breaker Load Center, 42 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 200A 120/240V 1-Phase 42-Space Raintight NEMA 3R Main Breaker Load Center, 42 Single Pole - QO142M200PRB
+ / - Hover over image to Zoom
Other Views

    QO™ 200A 120/240V 1-Phase 42-Space Raintight NEMA 3R Main Breaker Load Center, 42 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO142M200PRB
    SKU: 25668690
    $789.25
    Checking Pricing
         
    Material:25668690
    Phase:1-Phase
    Voltage (Volts):120/240V
    Amps:200A
    Maximum Single Pole Circuits:42
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO142M200PRB
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Amps 200A
    • Maximum Single Pole Circuits 42
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • Material 25668690
    • Country of Origin US - USA
    Product Overview:
    QO™ 200A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 42. Accepts plug-on neutral breakers.
    The Square D QO convertible main breaker load center is UL listed for residential, commercial and industrial power distribution.