Square D (Schneider Electric) - QO™ 200A 120/240V 1-Phase 40-Space Load Center With Factory-Installed Main Circuit Breaker, 40 Single Pole - QO140M200C
+ / - Hover over image to Zoom
Other Views

QO™ 200A 120/240V 1-Phase 40-Space Load Center With Factory-Installed Main Circuit Breaker, 40 Single Pole

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO140M200C
SKU: 96006496
$429.66
Checking Pricing
     
Additional Features:Convertible Mains - Breaker
Amps:200A
Phase:1-Phase
Voltage (Volts):120/240 Vac
NEMA Rating:NEMA 1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO140M200C
  • Voltage (Volts) 120/240 Vac
  • Additional Features Convertible Mains - Breaker
  • Amps 200A
  • NEMA Rating NEMA 1
  • Phase 1-Phase
Product Overview:
QO™ 200A 120/240V 1-phase 40-space load center with factory-installed main circuit breaker. Max. single-pole circuits 40.