Square D (Schneider Electric) - QO™ 200A 120/240V 1-Phase 30-Space Raintight NEMA 3R Main Breaker Load Center, 30 Single Pole - QO130M200PRB
+ / - Hover over image to Zoom
Other Views

QO™ 200A 120/240V 1-Phase 30-Space Raintight NEMA 3R Main Breaker Load Center, 30 Single Pole

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO130M200PRB
SKU: 25651694
$295.68
Checking Pricing
     
Phase:1-Phase
Voltage (Volts):120/240V
Amps:200 Amp
Maximum Single Pole Circuits:30
Maximum Tandem Circuits:0
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO130M200PRB
  • Voltage (Volts) 120/240V
  • Amps 200 Amp
  • Maximum Single Pole Circuits 30
  • Maximum Tandem Circuits 0
  • Phase 1-Phase
Product Overview:
QO™ 200A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 30. Accepts plug-on neutral breakers.
The Square D QO convertible main breaker load center is UL listed for residential, commercial and industrial power distribution.