Square D (Schneider Electric) QO130M200PC QO™ 200A 120/240V 1 Phase 30 Space Plug On Neutral Load Center With Factory Installed Main Circuit Breaker, 30 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 200A 120/240V 1 Phase 30 Space Plug On Neutral Load Center With Factory Installed Main Circuit Breaker, 30 Single Pole - QO130M200PC
+ / - Hover over image to Zoom
Other Views

    QO™ 200A 120/240V 1 Phase 30 Space Plug On Neutral Load Center With Factory Installed Main Circuit Breaker, 30 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO130M200PC
    SKU: 25651693
    $232.77
    Checking Pricing
         
    Voltage (Volts):120/240 V AC
    Interrupting Rating:120/240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO130M200PC
    • Voltage (Volts) 120/240 V AC
    • Type Main Breaker
    • Interrupting Rating 120/240 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QO Plug On Netural Indoor Load Center, 200A, Main Breaker, 30 Circuit, With Cover, 120/240V AC, Convertible Mains (Breaker), QO