Square D (Schneider Electric) - QO™ 200A 120/240V 1-Phase 30-Space Plug-On Neutral Load Center With Factory-Installed Main Circuit Breaker, 30 Single Pole - QO130M200P
+ / - Hover over image to Zoom
Other Views

QO™ 200A 120/240V 1-Phase 30-Space Plug-On Neutral Load Center With Factory-Installed Main Circuit Breaker, 30 Single Pole

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO130M200P
SKU: 25477484
$161.29
Checking Pricing
     
Additional Features:Plug-On Neutral
Amps:200
NEMA Rating:NEMA 1
Phase:1-Phase
Voltage (Volts):240V
Maximum Single Pole Circuits:30
Maximum Tandem Circuits:0
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO130M200P
  • Voltage (Volts) 240V
  • Additional Features Plug-On Neutral
  • Amps 200
  • Maximum Single Pole Circuits 30
  • Maximum Tandem Circuits 0
  • NEMA Rating NEMA 1
  • Phase 1-Phase
Product Overview:
QO™ 200A 120/240V 1-phase 30-space plug-on neutral load center with factory-installed main circuit breaker. Max. single-pole circuits 30.