Square D (Schneider Electric) QO130L200PG QO™ 200A 1-Phase 30-Space Plug-On Neutral Main Lug Load Center With Ground Bar, 30 1-Pole | Graybar Store
Square D (Schneider Electric) - QO™ 200A 1-Phase 30-Space Plug-On Neutral Main Lug Load Center With Ground Bar, 30 1-Pole - QO130L200PG
+ / - Hover over image to Zoom
Other Views

    QO™ 200A 1-Phase 30-Space Plug-On Neutral Main Lug Load Center With Ground Bar, 30 1-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO130L200PG
    SKU: 25477483
    $106.36
    Checking Pricing
         
    Additional Features:Plug-On Neutral, Convertible Mains (Lug)
    Amps:200A
    Phase:1-Phase
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:30
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO130L200PG
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Plug-On Neutral, Convertible Mains (Lug)
    • Amps 200A
    • Maximum Single Pole Circuits 30
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ 200A 1-phase 30-space plug-on neutral main lug load center with ground bar. Accepts 30 1-pole circuits.
    QO plug-on neutral load centers and CAFI breakers are engineered for a quick plug-on neutral connection on every unit.