Square D (Schneider Electric) QO215SWN QO 15A 120V 2-Pole Switch Neutral Common Trip Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO 15A 120V 2-Pole Switch Neutral Common Trip Miniature Circuit Breaker - QO215SWN
+ / - Hover over image to Zoom
Other Views

    QO 15A 120V 2-Pole Switch Neutral Common Trip Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO215SWN
    SKU: 88242775
    $97.70
    Checking Pricing
         
    Amps:15A
    Interrupting Rating:10kA
    Mounting Type:Plug-On
    Pole:2-Pole
    Additional Features:Switch Neutral Common Trip
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO215SWN
    • Voltage (Volts) 120V
    • Additional Features Switch Neutral Common Trip
    • Amps 15A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug-in 15A 120V 2-pole switch neutral common trip miniature circuit breaker. Interrupting rating 10kA.