Square D (Schneider Electric) QO115PDF QO 15A 120V 1-Pole Plug-On Neutral Dual-Function Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO 15A 120V 1-Pole Plug-On Neutral Dual-Function Circuit Breaker - QO115PDF
+ / - Hover over image to Zoom
Other Views

    QO 15A 120V 1-Pole Plug-On Neutral Dual-Function Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO115PDF
    SKU: 25637807
    $72.08
    Checking Pricing
         
    Additional Features:Dual-Function Combination Arc/Ground Fault
    Amps:15A
    Interrupting Rating:10kA
    Pole:1-Pole
    Voltage (Volts):120V
    Mounting Type:Plug-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO115PDF
    • Voltage (Volts) 120V
    • Additional Features Dual-Function Combination Arc/Ground Fault
    • Amps 15A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Dual-Function Circuit Breaker, Plug-On Neutral, 15A, 120V, 1-Pole, 10kA, 1 Space Required
    Advanced ground fault and combination arc fault protection in one small Dual-Function Circuit Breaker.