Square D (Schneider Electric) QO115DF QO 15A 120V 1-Pole Dual-Function Circuit Breaker With Pigtail Neutral | Graybar Store
Square D (Schneider Electric) - QO 15A 120V 1-Pole Dual-Function Circuit Breaker With Pigtail Neutral - QO115DF
+ / - Hover over image to Zoom
Other Views

    QO 15A 120V 1-Pole Dual-Function Circuit Breaker With Pigtail Neutral

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO115DF
    SKU: 25637805
    $74.95
    Checking Pricing
         
    Additional Features:Dual-Function Combination Arc/Ground Fault
    Amps:15A
    Interrupting Rating:10kA
    Pole:1-Pole
    Voltage (Volts):120V
    Mounting Type:Plug-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO115DF
    • Voltage (Volts) 120V
    • Additional Features Dual-Function Combination Arc/Ground Fault
    • Amps 15A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ Dual-Function Circuit Breaker With Pigtail Neutral, 15A, 120V, 1-Pole, 10kA, 1 Space Required
    Advanced ground fault and combination arc fault protection in one small Dual-Function Circuit Breaker.