Square D (Schneider Electric) - QO Miniature Circuit Breaker, Combination Arc Fault, 1-Pole, 15A 120V - QO115CAFI
+ / - Hover over image to Zoom
Other Views

QO Miniature Circuit Breaker, Combination Arc Fault, 1-Pole, 15A 120V

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO115CAFI
SKU: 25161309
$48.51
Checking Pricing
     
Amps:15 Amp
Pole:1
Additional Features:Combination Arc Fault Circuit Interrupter; Pigtail Neutral
Mounting Type:Plug-On
Interrupting Rating:10kA
Voltage (Volts):120V
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO115CAFI
  • Voltage (Volts) 120V
  • Additional Features Combination Arc Fault Circuit Interrupter; Pigtail Neutral
  • Amps 15 Amp
  • Interrupting Rating 10kA
  • Mounting Type Plug-On
  • Pole 1
Product Overview:
QO plug-in 15A 120V 1-pole combination arc fault miniature circuit breaker. Interrupting rating 10kA.
  • Qwik-Open circuit breaker protection (trips within 1/60th of a second).
  • Trips thermally (in an overload situation) or magnetically (under a short circuit situation).
  • Quick make, quick break mechanism.
  • SWD (Switching Duty) rated.
  • Ideal for QO load centers, NQ/NQOD panel boards/interiors and speed-D switchboard distribution panels.
  • Features reliable pressure plate terminal and VISI trip indicator for convenience.
  • UL listed/CSA certified and meets Fed. Specs W-C-375B/GEN standards.