Square D (Schneider Electric) - Load Center - QO1816M150FTRB
+ / - Hover over image to Zoom
Other Views

Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO1816M150FTRB
SKU: 96001718
$214.92
Checking Pricing
     
Voltage (Volts):120/240 V AC
Amps:150 A
Additional Features:DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
Phase:1 PHASE
NEMA Rating:NEMA 3R
Interrupting Rating:120/240 V AC,22 KA
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO1816M150FTRB
  • Voltage (Volts) 120/240 V AC
  • Type Main Lug
  • Additional Features DESIGNED TO MEET RESIDENTIAL, COMMERCIAL AND INDUSTRIAL REQUIREMENTS TO PROTECT ELECTRICAL SYSTEMS, EQUIPMENT AND PEOPLE.
  • Amps 150 A
  • Interrupting Rating 120/240 V AC,22 KA
  • NEMA Rating NEMA 3R
  • Phase 1 PHASE
Product Overview:
Square D™ Load Center, Amps: 150 A, Maximum Tandem Circuits: 8, NEMA 1; 3R, 1-Phase, Maximum Single Pole Circuits: 16