Square D (Schneider Electric) - QO™ Load Center, Main Breaker, 150A 120/240V 1-Phase, Max. Single Pole Circuits 24 - QO124M150
+ / - Hover over image to Zoom
Other Views

QO™ Load Center, Main Breaker, 150A 120/240V 1-Phase, Max. Single Pole Circuits 24

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO124M150
SKU: 96001678
Checking Pricing
     
Voltage (Volts):120/240V
Maximum Single Pole Circuits:24
Maximum Tandem Circuits:0
Amps:150
Phase:1-Phase
Additional Features:Standard
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO124M150
  • Voltage (Volts) 120/240V
  • Type Main Breaker
  • Additional Features Standard
  • Amps 150
  • Maximum Single Pole Circuits 24
  • Maximum Tandem Circuits 0
  • Phase 1-Phase
Product Overview:
QO™ 150A 120/240V 1-phase main breaker load center. Max. single-pole circuits 24.
  • Interrupting Rating 22K
  • Mains Breaker
  • Use With QO Breakers