Square D (Schneider Electric) QO130M150PRB QO™ 150A 120/240V 1-Phase 30-Space Raintight NEMA 3R Main Breaker Load Center, 30 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 150A 120/240V 1-Phase 30-Space Raintight NEMA 3R Main Breaker Load Center, 30 Single Pole - QO130M150PRB
+ / - Hover over image to Zoom
Other Views

    QO™ 150A 120/240V 1-Phase 30-Space Raintight NEMA 3R Main Breaker Load Center, 30 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO130M150PRB
    SKU: 25651692
    $308.99
    Checking Pricing
         
    Material:25651692
    Phase:1-Phase
    Voltage (Volts):120/240V
    Amps:150A
    Maximum Single Pole Circuits:30
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO130M150PRB
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Amps 150A
    • Maximum Single Pole Circuits 30
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • Material 25651692
    Product Overview:
    QO™ 150A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 30. Accepts plug-on neutral breakers.
    The Square D QO convertible main breaker load center is UL listed for residential, commercial and industrial power distribution.