Square D (Schneider Electric) - QO™ 150A 120/240V 1-Phase 20-Space Load Center With Factory-Installed Main Circuit Breaker, 30 Single Pole/10 Tandem - QO12030M150C
+ / - Hover over image to Zoom
Other Views

QO™ 150A 120/240V 1-Phase 20-Space Load Center With Factory-Installed Main Circuit Breaker, 30 Single Pole/10 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO12030M150C
SKU: 97107388
Checking Pricing
     
Additional Features:CONVERTIBLE MAINS (BREAKER)
Amps:150 A
Phase:1 PHASE
Voltage (Volts):120/240 V AC
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO12030M150C
  • Voltage (Volts) 120/240 V AC
  • Additional Features CONVERTIBLE MAINS (BREAKER)
  • Amps 150 A
  • Phase 1 PHASE
Product Overview:
QO™ 150A 120/240V 1-phase 20-space load center with factory-installed main circuit breaker. Max. single-pole circuits 30. Max. tandem circuit breakers 10.