Square D (Schneider Electric) - QO™ 150A 120/240V 1-Phase 20-Space Load Center With Factory-Installed Main Breaker, 30 Single Pole/10 Tandem - QO12030M150
+ / - Hover over image to Zoom
Other Views

QO™ 150A 120/240V 1-Phase 20-Space Load Center With Factory-Installed Main Breaker, 30 Single Pole/10 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO12030M150
SKU: 96001677
$485.55
Checking Pricing
     
Voltage (Volts):120/240 Vac
Amps:150A
Phase:1-Phase
Additional Features:Convertible Mains - Breaker
NEMA Rating:NEMA 1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO12030M150
  • Voltage (Volts) 120/240 Vac
  • Type Main Breaker
  • Additional Features Convertible Mains - Breaker
  • Amps 150A
  • NEMA Rating NEMA 1
  • Phase 1-Phase
Product Overview:
QO™ 150A 120/240V 1-phase 20-space load center with factory-installed main circuit breaker. Max. single-pole circuits 30. Max. tandem circuit breakers 10.
  • Interrupting Rating 22K
  • Mains Breaker
  • Use With QO Breakers