Square D (Schneider Electric) QO320L125GRB QO™ 125A 208Y/120V 240/120/240Y 3 Phase Raintight NEMA 3R Main Lug Load Center, 20 Single Pole | Graybar Store
     
Square D (Schneider Electric) - QO™ 125A 208Y/120V 240/120/240Y 3 Phase Raintight NEMA 3R Main Lug Load Center, 20 Single Pole - QO320L125GRB
+ / - Hover over image to Zoom
Other Views

    QO™ 125A 208Y/120V 240/120/240Y 3 Phase Raintight NEMA 3R Main Lug Load Center, 20 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO320L125GRB
    SKU: 94048023
    $643.79
    Checking Pricing
         
    Voltage (Volts):208Y/120V, 240/120/240Y
    Maximum Single Pole Circuits:20
    Amps:125A
    Additional Features:Raintight, Ground Bar
    Maximum Tandem Circuits:0
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO320L125GRB
    • Voltage (Volts) 208Y/120V, 240/120/240Y
    • Type Main Lug
    • Additional Features Raintight, Ground Bar
    • Amps 125A
    • Maximum Single Pole Circuits 20
    • Maximum Tandem Circuits 0
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QO™ 125A 208Y/120V 240/120/240Y 3 phase raintight NEMA 3R main lug load center with ground bar. Max. single pole circuits 20.
    • Raintight Cover
    • Interrupting Rating 65K
    • Mains Lug
    • Use With QO Breakers