Square D (Schneider Electric) QO330MQ125 QO™ Load Center, Main Breaker, 125A 208Y/120V 240/120/240Y 3 Phase, Max. Single Pole Circuits 30 | Graybar Store
     
Square D (Schneider Electric) - QO™ Load Center, Main Breaker, 125A 208Y/120V 240/120/240Y 3 Phase, Max. Single Pole Circuits 30 - QO330MQ125
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Breaker, 125A 208Y/120V 240/120/240Y 3 Phase, Max. Single Pole Circuits 30

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO330MQ125
    SKU: 22057396
    $1,760.29
    Checking Pricing
         
    Voltage (Volts):208Y/120V, 240/120/240Y
    Maximum Single Pole Circuits:30
    Maximum Tandem Circuits:0
    Amps:125A
    Phase:3-Phase
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO330MQ125
    • Voltage (Volts) 208Y/120V, 240/120/240Y
    • Type Main Breaker
    • Additional Features Standard
    • Amps 125A
    • Maximum Single Pole Circuits 30
    • Maximum Tandem Circuits 0
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QO™ 125A 208Y/120V 240/120/240Y 3 phase main breaker load center. Max. single pole circuits 30.
    • Interrupting Rating 22K
    • Mains Breaker
    • Use With QO Breakers