Square D (Schneider Electric) QO2125 QO Circuit Breaker, Plug-In, 2-Pole, 125A 120/240V, Common Trip | Graybar Store
Square D (Schneider Electric) - QO Circuit Breaker, Plug-In, 2-Pole, 125A 120/240V, Common Trip - QO2125
+ / - Hover over image to Zoom
Other Views

    QO Circuit Breaker, Plug-In, 2-Pole, 125A 120/240V, Common Trip

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2125
    SKU: 88242762
    $165.59
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:125A
    Interrupting Rating:10kA
    Additional Features:Standard
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2125
    • Voltage (Volts) 120/240V
    • Additional Features Standard
    • Amps 125A
    • Interrupting Rating 10kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    Product Overview:
    QO plug-in 125A 120/240V common trip 2-pole circuit breaker. Interrupting rating 10kA.
    • QO Circuit Breakers are intended for overload and short-circuit protection of your electrical system.
    • The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR.
    • All QO circuit breakers are equipped with the exclusive Visi-Trip indicator.
    • When a QO Visi-Trip circuit breaker trips, the handle snaps to a midpoint position between "OFF" and "ON" and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers.
    • QO circuit breakers have features no other manufacturer can offer.
    • They come in many different sizes and can meet the needs of virtually every function in your home or business.
    • These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.
    • Plug-on design, easy to install.
    • Compatible with QO load centers, CSED's and NQOD panel boards.
    • Limited Lifetime Warranty.