Square D (Schneider Electric) QO12024L125G QO™ 125A 120/240V 1-Phase 20-Space Main Lug Load Center With Ground Bar, 24 1-Pole/4 Tandem | Graybar Store
Square D (Schneider Electric) - QO™ 125A 120/240V 1-Phase 20-Space Main Lug Load Center With Ground Bar, 24 1-Pole/4 Tandem - QO12024L125G
+ / - Hover over image to Zoom
Other Views

    QO™ 125A 120/240V 1-Phase 20-Space Main Lug Load Center With Ground Bar, 24 1-Pole/4 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO12024L125G
    SKU: 96001657
    $184.96
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:20
    Amps:125A
    Maximum Tandem Circuits:4
    Additional Features:Ground Bar
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO12024L125G
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Ground Bar
    • Amps 125A
    • Maximum Single Pole Circuits 20
    • Maximum Tandem Circuits 4
    • Phase 1-Phase
    Product Overview:
    QO™ 125A 120/240V 1-phase 20-space main lug load center with factory-installed ground bar. Accepts (24) 1-pole circuits/4 tandem circuit breakers.
    • Cover Not Included
    • Use With QO Breakers