Square D (Schneider Electric) - QO™ 125A 120/240V 1-Phase Raintight NEMA 3R Main Lug Load Center, 12 Single Pole/24 Tandem - QO11224L125GRB
+ / - Hover over image to Zoom
Other Views

QO™ 125A 120/240V 1-Phase Raintight NEMA 3R Main Lug Load Center, 12 Single Pole/24 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO11224L125GRB
SKU: 96001696
$129.29
Checking Pricing
     
Voltage (Volts):120/240V
Maximum Single Pole Circuits:12
Amps:125
Additional Features:Raintight, Ground Bar
Maximum Tandem Circuits:24
Phase:1-Phase
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO11224L125GRB
  • Voltage (Volts) 120/240V
  • Type Main Lug
  • Additional Features Raintight, Ground Bar
  • Amps 125
  • Maximum Single Pole Circuits 12
  • Maximum Tandem Circuits 24
  • Phase 1-Phase
Product Overview:
QO™ 125A 120/240V 1-phase raintight NEMA 3R main lug load center with ground bar. Max. single-pole circuits 12. Max. tandem circuits 24.
  • QO load centers are tested and listed only for QO circuit breakers.
  • QO load centers are the "World's Finest" designed with industry leading features for flexible application.
  • QO load centers include features engineered for fast installation and wire savings.