Square D (Schneider Electric) - QO™ 125A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 24 Single Pole - QO124M125RB
+ / - Hover over image to Zoom
Other Views

QO™ 125A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 24 Single Pole

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO124M125RB
SKU: 96001711
$686.11
Checking Pricing
     
Voltage (Volts):120/240V
Maximum Single Pole Circuits:24
Amps:125
Maximum Tandem Circuits:0
Additional Features:Raintight
Phase:1-Phase
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO124M125RB
  • Voltage (Volts) 120/240V
  • Type Main Lug
  • Additional Features Raintight
  • Amps 125
  • Maximum Single Pole Circuits 24
  • Maximum Tandem Circuits 0
  • Phase 1-Phase
Product Overview:
QO™ 125A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 24.
  • QO load centers are tested and listed only for QO circuit breakers.
  • QO load centers are the "World's Finest" designed with industry leading features for flexible application.
  • QO load centers include features engineered for fast installation and wire savings.