Square D (Schneider Electric) QO11224L125GC QO™ 125A 120/240V 1 Phase 12 Space Main Lug Load Center With Cover and Ground Bar, 24 1 Pole/12 Tandem | Graybar Store
Square D (Schneider Electric) - QO™ 125A 120/240V 1 Phase 12 Space Main Lug Load Center With Cover and Ground Bar, 24 1 Pole/12 Tandem - QO11224L125GC
+ / - Hover over image to Zoom
Other Views

    QO™ 125A 120/240V 1 Phase 12 Space Main Lug Load Center With Cover and Ground Bar, 24 1 Pole/12 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO11224L125GC
    SKU: 96075876
    $138.30
    Checking Pricing
         
    Additional Features:Convertible Mains - Lugs
    Amps:125A
    NEMA Rating:NEMA 1
    Phase:1-Phase
    Voltage (Volts):120/240 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO11224L125GC
    • Voltage (Volts) 120/240 Vac
    • Type Main Lug
    • Additional Features Convertible Mains - Lugs
    • Amps 125A
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QO™ 125A 120/240V 1 phase 12 space main lug load center with factory installed ground bar. Accepts (24) 1 pole circuits/(12) tandem circuit breakers.
    • This load center is built with a shielded, copper bus bar that is plated for reliability.
    • QO load centers are tested and listed only for QO circuit breakers.
    • QO load centers are the "World's Finest" designed with industry leading features for flexible application.
    • QO load centers include features engineered for fast installation and wire savings.