Square D (Schneider Electric) QO124L125PG QO™ 125A 1-Phase 24-Space Plug-On Neutral Main Lug Load Center With Ground Bar, 24 1-Pole | Graybar Store
Square D (Schneider Electric) - QO™ 125A 1-Phase 24-Space Plug-On Neutral Main Lug Load Center With Ground Bar, 24 1-Pole - QO124L125PG
+ / - Hover over image to Zoom
Other Views

    QO™ 125A 1-Phase 24-Space Plug-On Neutral Main Lug Load Center With Ground Bar, 24 1-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO124L125PG
    SKU: 25477922
    $51.94
    Checking Pricing
         
    Additional Features:Plug-On Neutral
    Amps:125A
    Phase:1-Phase
    Voltage (Volts):240V
    NEMA Rating:NEMA 1
    Maximum Single Pole Circuits:24
    Maximum Tandem Circuits:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO124L125PG
    • Voltage (Volts) 240V
    • Type Main Lug
    • Additional Features Plug-On Neutral
    • Amps 125A
    • Maximum Single Pole Circuits 24
    • Maximum Tandem Circuits 0
    • NEMA Rating NEMA 1
    • Phase 1-Phase
    Product Overview:
    QO™ 125A 1-phase 24-space plug-on neutral main lug load center with ground bar. Accepts 24 1-pole circuits.
    QO plug-on neutral load centers and CAFI breakers are engineered for a quick plug-on neutral connection on every unit.