Square D (Schneider Electric) QO 10kA Switch Neutral Common Trip Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO 10kA Switch Neutral Common Trip Miniature Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    QO 10kA Switch Neutral Common Trip Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric switch neutral miniature circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Interrupting Rating
    Mounting Type
    Pole
    Additional Features
    Voltage (Volts)
    Price
    QO220SWN
    88242784
    20A
    10kA
    Plug-On
    2-Pole
    Switch Neutral Common Trip
    120V
    $
    97
    .70
    /
    EA
    88242784
    Amps
    20A
    Interrupting Rating
    10kA
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Additional Features
    Switch Neutral Common Trip
    Voltage (Volts)
    120V
    $
    97
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QO215SWN
    88242775
    15A
    10kA
    Plug-On
    2-Pole
    Switch Neutral Common Trip
    120V
    $
    97
    .70
    /
    EA
    88242775
    Amps
    15A
    Interrupting Rating
    10kA
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Additional Features
    Switch Neutral Common Trip
    Voltage (Volts)
    120V
    $
    97
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242784 SKU, 88242784 ANALYTICS...
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Additional Features
    Switch Neutral Common Trip
    Voltage (Volts)
    120V
    Price
    $
    97
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88242775 SKU, 88242775 ANALYTICS...
    Mounting Type
    Plug-On
    Pole
    2-Pole
    Additional Features
    Switch Neutral Common Trip
    Voltage (Volts)
    120V
    Price
    $
    97
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available