Square D (Schneider Electric) - QO Circuit Breaker, Plug-On
+ / - Hover over image to Zoom
Other Views

QO Circuit Breaker, Plug-On

Manufacturer: Square D (Schneider Electric)
     

Square D by Schneider Electric QO style circuit breaker.

  • QO Circuit Breakers are intended for overload and short-circuit protection of your electrical system.
  • The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR.
  • All QO circuit breakers are equipped with the exclusive Visi-Trip indicator.
  • When a QO Visi-Trip circuit breaker trips, the handle snaps to a midpoint position between "OFF" and "ON" and a highly visible, red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers.
  • QO circuit breakers have features no other manufacturer can offer.
  • They come in many different sizes and can meet the needs of virtually every function in your home or business.
  • These types of quality, industry exclusive products keep the Square D brand ahead of the competition and are builders' and electrical contractors' first choice in electrical protection.
  • Plug-on design, easy to install.
  • Compatible with QO load centers, CSED's and NQOD panel boards.
  • Limited Lifetime Warranty.
See More >>
  • Manufacturer Square D (Schneider Electric)
Select Filter Options Below ( 56 items found )
Mfg Part #
SKU
Mounting Type
Pole
Amps
Interrupting Rating
Additional Features
Voltage (Volts)
Interrupt Rating
Price
QO115
88242607
Plug-On
1
15 Amp
10kA
Standard
120/240V
$
10
.77
/
EA
88242607
Mounting Type
Plug-On
Pole
1
Amps
15 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
10
.77
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO120
88242626
Plug-On
1
20 Amp
10kA
Standard
120/240V
$
10
.77
/
EA
88242626
Mounting Type
Plug-On
Pole
1
Amps
20 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
10
.77
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO125
88242636
Plug-On
1
25 Amp
10kA
Standard
120/240V
$
10
.77
/
EA
88242636
Mounting Type
Plug-On
Pole
1
Amps
25 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
10
.77
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO130
88242652
Plug-On
1
30 Amp
10kA
Standard
120/240V
$
10
.77
/
EA
88242652
Mounting Type
Plug-On
Pole
1
Amps
30 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
10
.77
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO140
88242662
Plug-On
1
40 Amp
10kA
Standard
120/240V
$
14
.26
/
EA
88242662
Mounting Type
Plug-On
Pole
1
Amps
40 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
14
.26
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO150
88242667
Plug-On
1
50 Amp
10kA
Standard
120/240V
$
14
.26
/
EA
88242667
Mounting Type
Plug-On
Pole
1
Amps
50 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
14
.26
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO1515
88242670
Plug-On
1
15/15 Amp
10kA
For Old Style QO Load Center; 1 Space Required
120/240V
$
59
.13
/
EA
88242670
Mounting Type
Plug-On
Pole
1
Amps
15/15 Amp
Interrupting Rating
10kA
Additional Features
For Old Style QO Load Center; 1 Space Required
Voltage (Volts)
120/240V
Interrupt Rating
$
59
.13
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO2020
88242745
Plug-On
1
20/20 Amp
10kA
For Old Style QO Load Center; 1 Space Required
120/240V
$
59
.13
/
EA
88242745
Mounting Type
Plug-On
Pole
1
Amps
20/20 Amp
Interrupting Rating
10kA
Additional Features
For Old Style QO Load Center; 1 Space Required
Voltage (Volts)
120/240V
Interrupt Rating
$
59
.13
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO20303020
88242746
Plug-On
1
20/30 Amp
10kA
(2) 1-Pole Individual Trip Breakers; 2 Spaces Required
120/240V
$
131
.77
/
EA
88242746
Mounting Type
Plug-On
Pole
1
Amps
20/30 Amp
Interrupting Rating
10kA
Additional Features
(2) 1-Pole Individual Trip Breakers; 2 Spaces Required
Voltage (Volts)
120/240V
Interrupt Rating
$
131
.77
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO2100
88242755
Plug-On
2
100 Amp
10kA
Standard
120/240V
$
77
.58
/
EA
88242755
Mounting Type
Plug-On
Pole
2
Amps
100 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
77
.58
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO2125
88242762
Plug-On
2
125 Amp
10kA
Standard
120/240V
$
158
.46
/
EA
88242762
Mounting Type
Plug-On
Pole
2
Amps
125 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
158
.46
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO215
88242768
Plug-On
2
15 Amp
10kA
Standard
120/240V
$
24
.79
/
EA
88242768
Mounting Type
Plug-On
Pole
2
Amps
15 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO220
88242778
Plug-On
2
20 Amp
10kA
Standard
120/240V
$
24
.79
/
EA
88242778
Mounting Type
Plug-On
Pole
2
Amps
20 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO225
88242788
Plug-On
2
25 Amp
10kA
Standard
120/240V
$
24
.79
/
EA
88242788
Mounting Type
Plug-On
Pole
2
Amps
25 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO230
88242794
Plug-On
2
30 Amp
10kA
Standard
120/240V
$
24
.79
/
EA
88242794
Mounting Type
Plug-On
Pole
2
Amps
30 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO235
88242803
Plug-On
2
35 Amp
10kA
Standard
120/240V
$
24
.79
/
EA
88242803
Mounting Type
Plug-On
Pole
2
Amps
35 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO240
88242806
Plug-On
2
40 Amp
10kA
Standard
120/240V
$
24
.79
/
EA
88242806
Mounting Type
Plug-On
Pole
2
Amps
40 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO245
88242813
Plug-On
2
45 Amp
10kA
Standard
120/240V
$
24
.79
/
EA
88242813
Mounting Type
Plug-On
Pole
2
Amps
45 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO250
88242833
Plug-On
2
50 Amp
10kA
Standard
120/240V
$
24
.79
/
EA
88242833
Mounting Type
Plug-On
Pole
2
Amps
50 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO260
88242840
Plug-On
2
60 Amp
10kA
Standard
120/240V
$
24
.79
/
EA
88242840
Mounting Type
Plug-On
Pole
2
Amps
60 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO270
88242848
Plug-On
2
70 Amp
10kA
Standard
120/240V
$
55
.78
/
EA
88242848
Mounting Type
Plug-On
Pole
2
Amps
70 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
55
.78
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO280
88242854
Plug-On
2
80 Amp
10kA
Standard
120/240V
$
92
.61
/
EA
88242854
Mounting Type
Plug-On
Pole
2
Amps
80 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
92
.61
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO290
88242856
Plug-On
2
90 Amp
10kA
Standard
120/240V
$
92
.61
/
EA
88242856
Mounting Type
Plug-On
Pole
2
Amps
90 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
92
.61
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO3100
88242893
Plug-On
3
100 Amp
10kA
Standard
240V
$
176
.56
/
EA
88242893
Mounting Type
Plug-On
Pole
3
Amps
100 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
176
.56
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO315
88242902
Plug-On
3
15 Amp
10kA
Standard
240V
$
131
.44
/
EA
88242902
Mounting Type
Plug-On
Pole
3
Amps
15 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
131
.44
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO320
88242907
Plug-On
3
20 Amp
10kA
Standard
240V
$
131
.44
/
EA
88242907
Mounting Type
Plug-On
Pole
3
Amps
20 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
131
.44
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO325
88242913
Plug-On
3
25 Amp
10kA
Standard
240V
$
131
.44
/
EA
88242913
Mounting Type
Plug-On
Pole
3
Amps
25 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
131
.44
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO330
88242916
Plug-On
3
30 Amp
10kA
Standard
240V
$
131
.44
/
EA
88242916
Mounting Type
Plug-On
Pole
3
Amps
30 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
131
.44
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO335
88242922
Plug-On
3
35 Amp
10kA
Standard
240V
$
131
.44
/
EA
88242922
Mounting Type
Plug-On
Pole
3
Amps
35 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
131
.44
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO340
88242924
Plug-On
3
40 Amp
10kA
Standard
240V
$
131
.44
/
EA
88242924
Mounting Type
Plug-On
Pole
3
Amps
40 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
131
.44
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO350
88242930
Plug-On
3
50 Amp
10kA
Standard
240V
$
131
.44
/
EA
88242930
Mounting Type
Plug-On
Pole
3
Amps
50 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
131
.44
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO360
88242934
Plug-On
3
60 Amp
10kA
Standard
240V
$
131
.44
/
EA
88242934
Mounting Type
Plug-On
Pole
3
Amps
60 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
131
.44
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO370
88242937
Plug-On
3
70 Amp
10kA
Standard
240V
$
154
.81
/
EA
88242937
Mounting Type
Plug-On
Pole
3
Amps
70 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
154
.81
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO380
88242938
Plug-On
3
80 Amp
10kA
Standard
240V
$
193
.98
/
EA
88242938
Mounting Type
Plug-On
Pole
3
Amps
80 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
193
.98
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO390
88242939
Plug-On
3
90 Amp
10kA
Standard
240V
$
193
.98
/
EA
88242939
Mounting Type
Plug-On
Pole
3
Amps
90 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
193
.98
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QOT1515
88243315
Plug-On
1
15/15 Amp
10kA
For All Styles That Accept Tandem Breakers
120/240V
$
21
.46
/
EA
88243315
Mounting Type
Plug-On
Pole
1
Amps
15/15 Amp
Interrupting Rating
10kA
Additional Features
For All Styles That Accept Tandem Breakers
Voltage (Volts)
120/240V
Interrupt Rating
$
21
.46
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QOT2020
88243318
Plug-On
1
20/20 Amp
10kA
For All Styles That Accept Tandem Breakers
120/240V
$
21
.46
/
EA
88243318
Mounting Type
Plug-On
Pole
1
Amps
20/20 Amp
Interrupting Rating
10kA
Additional Features
For All Styles That Accept Tandem Breakers
Voltage (Volts)
120/240V
Interrupt Rating
$
21
.46
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO3030
90005605
Plug-On
1
30/30
10kA
For Old Style QO Load Center; 1 Space Required
120/240V
$
71
.79
/
EA
90005605
Mounting Type
Plug-On
Pole
1
Amps
30/30
Interrupting Rating
10kA
Additional Features
For Old Style QO Load Center; 1 Space Required
Voltage (Volts)
120/240V
Interrupt Rating
$
71
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO3401021
91032933
Plug-On
3
40 Amp
10kA
Built-In Shunt Trip
240V
$
429
.72
/
EA
91032933
Mounting Type
Plug-On
Pole
3
Amps
40 Amp
Interrupting Rating
10kA
Additional Features
Built-In Shunt Trip
Voltage (Volts)
240V
Interrupt Rating
$
429
.72
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QOT1520
88243316
Plug-On
1
15/20 Amp
10kA
For All Styles That Accept Tandem Breakers
120/240V
$
21
.46
/
EA
88243316
Mounting Type
Plug-On
Pole
1
Amps
15/20 Amp
Interrupting Rating
10kA
Additional Features
For All Styles That Accept Tandem Breakers
Voltage (Volts)
120/240V
Interrupt Rating
$
21
.46
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO210
88242754
Plug-On
2
10
10kA
Standard
120/240V
$
24
.79
/
EA
88242754
Mounting Type
Plug-On
Pole
2
Amps
10
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
24
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO345
88242928
Plug-On
3
45 Amp
10kA
Standard
240V
$
131
.44
/
EA
88242928
Mounting Type
Plug-On
Pole
3
Amps
45 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
131
.44
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO1520
88242671
Plug-On
1
15/20 Amp
10kA
For Old Style QO Load Center; 1 Space Required
120/240V
$
59
.13
/
EA
88242671
Mounting Type
Plug-On
Pole
1
Amps
15/20 Amp
Interrupting Rating
10kA
Additional Features
For Old Style QO Load Center; 1 Space Required
Voltage (Volts)
120/240V
Interrupt Rating
$
59
.13
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO2200
22069844
Plug-On
2
200 Amp
10kA
Standard
120/240V
$
373
.16
/
EA
22069844
Mounting Type
Plug-On
Pole
2
Amps
200 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
373
.16
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO110
88242605
Plug-On
1
10
10kA
Standard
120/240V
$
10
.77
/
EA
88242605
Mounting Type
Plug-On
Pole
1
Amps
10
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
10
.77
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO310
88242892
Plug-On
3
10
10kA
Standard
240V
$
138
.55
/
EA
88242892
Mounting Type
Plug-On
Pole
3
Amps
10
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
240V
Interrupt Rating
$
138
.55
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO160
88242683
Plug-On
1
60 Amp
10kA
Standard
120/240V
$
14
.26
/
EA
88242683
Mounting Type
Plug-On
Pole
1
Amps
60 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
14
.26
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO135
88242659
Plug-On
1
35 Amp
10kA
Standard
120/240V
$
14
.26
/
EA
88242659
Mounting Type
Plug-On
Pole
1
Amps
35 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
$
14
.26
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO2150
22071052
Plug-On
2
150 Amp
10kA
Standard Plug-On
120/240V
$
373
.16
/
EA
22071052
Mounting Type
Plug-On
Pole
2
Amps
150 Amp
Interrupting Rating
10kA
Additional Features
Standard Plug-On
Voltage (Volts)
120/240V
Interrupt Rating
$
373
.16
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO2175
22071054
Plug-On
2
175
10kA
Standard Plug-On
120/240V
$
463
.31
/
EA
22071054
Mounting Type
Plug-On
Pole
2
Amps
175
Interrupting Rating
10kA
Additional Features
Standard Plug-On
Voltage (Volts)
120/240V
Interrupt Rating
$
463
.31
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO3020
22091400
Plug-On
1
30/20 Amp
10kA
Replacement Tandem Plug-On
120/240V
$
71
.79
/
EA
22091400
Mounting Type
Plug-On
Pole
1
Amps
30/20 Amp
Interrupting Rating
10kA
Additional Features
Replacement Tandem Plug-On
Voltage (Volts)
120/240V
Interrupt Rating
$
71
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO2030
99477142
Plug-On
1
20/30 Amp
10kA
Replacement Tandem Plug-On
120/240V
$
71
.79
/
EA
99477142
Mounting Type
Plug-On
Pole
1
Amps
20/30 Amp
Interrupting Rating
10kA
Additional Features
Replacement Tandem Plug-On
Voltage (Volts)
120/240V
Interrupt Rating
$
71
.79
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO2110
88242761
Plug-On
2
110 Amp
10kA
Standard Plug-On
120/240V
$
237
.75
/
EA
88242761
Mounting Type
Plug-On
Pole
2
Amps
110 Amp
Interrupting Rating
10kA
Additional Features
Standard Plug-On
Voltage (Volts)
120/240V
Interrupt Rating
$
237
.75
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO170
88242699
Plug-On
1
70 Amp
10kA
Standard Plug-On
120/240V
$
34
.51
/
EA
88242699
Mounting Type
Plug-On
Pole
1
Amps
70 Amp
Interrupting Rating
10kA
Additional Features
Standard Plug-On
Voltage (Volts)
120/240V
Interrupt Rating
$
34
.51
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO145
88242665
Plug-On
1
45 Amp
10kA
Standard Plug-On
120/240V
$
16
.16
/
EA
88242665
Mounting Type
Plug-On
Pole
1
Amps
45 Amp
Interrupting Rating
10kA
Additional Features
Standard Plug-On
Voltage (Volts)
120/240V
Interrupt Rating
$
16
.16
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
QO200
88242741
Plug-On Mount
2
60 Amp
240 V AC
10 kA
$
68
.83
/
EA
88242741
Mounting Type
Plug-On Mount
Pole
2
Amps
60 Amp
Interrupting Rating
Additional Features
Voltage (Volts)
240 V AC
Interrupt Rating
10 kA
$
68
.83
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242607 SKU, 88242607 ANALYTICS...
Amps
15 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
10
.77
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242626 SKU, 88242626 ANALYTICS...
Amps
20 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
10
.77
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242636 SKU, 88242636 ANALYTICS...
Amps
25 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
10
.77
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242652 SKU, 88242652 ANALYTICS...
Amps
30 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
10
.77
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242662 SKU, 88242662 ANALYTICS...
Amps
40 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
14
.26
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242667 SKU, 88242667 ANALYTICS...
Amps
50 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
14
.26
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242670 SKU, 88242670 ANALYTICS...
Amps
15/15 Amp
Interrupting Rating
10kA
Additional Features
For Old Style QO Load Center; 1 Space Required
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
59
.13
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242745 SKU, 88242745 ANALYTICS...
Amps
20/20 Amp
Interrupting Rating
10kA
Additional Features
For Old Style QO Load Center; 1 Space Required
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
59
.13
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242746 SKU, 88242746 ANALYTICS...
Amps
20/30 Amp
Interrupting Rating
10kA
Additional Features
(2) 1-Pole Individual Trip Breakers; 2 Spaces Required
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
131
.77
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242755 SKU, 88242755 ANALYTICS...
Amps
100 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
77
.58
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242762 SKU, 88242762 ANALYTICS...
Amps
125 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
158
.46
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242768 SKU, 88242768 ANALYTICS...
Amps
15 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
24
.79
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242778 SKU, 88242778 ANALYTICS...
Amps
20 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
24
.79
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242788 SKU, 88242788 ANALYTICS...
Amps
25 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
24
.79
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242794 SKU, 88242794 ANALYTICS...
Amps
30 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
24
.79
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242803 SKU, 88242803 ANALYTICS...
Amps
35 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
24
.79
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242806 SKU, 88242806 ANALYTICS...
Amps
40 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
24
.79
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242813 SKU, 88242813 ANALYTICS...
Amps
45 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
24
.79
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242833 SKU, 88242833 ANALYTICS...
Amps
50 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
24
.79
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242840 SKU, 88242840 ANALYTICS...
Amps
60 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
24
.79
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242848 SKU, 88242848 ANALYTICS...
Amps
70 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
55
.78
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242854 SKU, 88242854 ANALYTICS...
Amps
80 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price
$
92
.61
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
88242856 SKU, 88242856 ANALYTICS...
Amps
90 Amp
Interrupting Rating
10kA
Additional Features
Standard
Voltage (Volts)
120/240V
Interrupt Rating
Price