Square D (Schneider Electric) QO327M100RB QO™ 100A 208Y/120V 240/120/240Y 3 Phase Raintight NEMA 3R Main Breaker Load Center, 27 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 100A 208Y/120V 240/120/240Y 3 Phase Raintight NEMA 3R Main Breaker Load Center, 27 Single Pole - QO327M100RB
+ / - Hover over image to Zoom
Other Views

    QO™ 100A 208Y/120V 240/120/240Y 3 Phase Raintight NEMA 3R Main Breaker Load Center, 27 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO327M100RB
    SKU: 94048025
    $1,212.86
    Checking Pricing
         
    Voltage (Volts):208Y/120V, 240/120/240Y
    Maximum Single Pole Circuits:27
    Amps:100A
    Maximum Tandem Circuits:0
    Additional Features:Raintight
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO327M100RB
    • Voltage (Volts) 208Y/120V, 240/120/240Y
    • Type Main Lug
    • Additional Features Raintight
    • Amps 100A
    • Maximum Single Pole Circuits 27
    • Maximum Tandem Circuits 0
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QO™ 100A 208Y/120V 240/120/240Y 3 phase raintight NEMA 3R main breaker load center. Max. single pole circuits 27.
    • Raintight Cover
    • Interrupting Rating 25K
    • Mains Breaker
    • Use With QO Breakers