Square D (Schneider Electric) QO2100VH QO 100A 120/240V Common Trip 2-Pole Miniature Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QO 100A 120/240V Common Trip 2-Pole Miniature Circuit Breaker - QO2100VH
+ / - Hover over image to Zoom
Other Views

    QO 100A 120/240V Common Trip 2-Pole Miniature Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO2100VH
    SKU: 88286182
    $289.61
    Checking Pricing
         
    Mounting Type:Plug-On
    Pole:2-Pole
    Amps:100A
    Interrupting Rating:22kA
    Additional Features:High-Interrupting
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO2100VH
    • Voltage (Volts) 120/240V
    • Additional Features High-Interrupting
    • Amps 100A
    • Interrupting Rating 22kA
    • Mounting Type Plug-On
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO plug-in 100A 120/240V common trip 2-pole high-interrupting miniature circuit breaker. Interrupting rating 22kA.
    • Qwik-Open circuit breaker protection (trips within 1/60th of a second.)
    • Trips thermally (in an overload situation) or magnetically (under a short circuit situation).
    • Quick make, quick break mechanism.
    • SWD (Switching Duty) rated.
    • Accommodates copper or aluminum wire size of 14 - 8 AWG and offers effective overload/short circuit protection for added safety.
    • Ideal for QO load centers, NQ/NQOD panel boards/interiors and speed-D switchboard distribution panels.
    • Features reliable pressure plate terminal and VISI trip indicator for convenience.
    • Circuit breaker is UL listed/CSA certified and meets Fed. Specs W-C-375B/GEN standards.