Square D (Schneider Electric) QO816L100S QO™ Load Center, Main Lug, 100A 120/240V 1 Phase, 8 Single Pole/16 Tandem | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Lug, 100A 120/240V 1 Phase, 8 Single Pole/16 Tandem - QO816L100S
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Lug, 100A 120/240V 1 Phase, 8 Single Pole/16 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO816L100S
    SKU: 88243025
    $57.00
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:8
    Maximum Tandem Circuits:16
    Additional Features:Surface Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO816L100S
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Surface Cover
    • Amps 100A
    • Maximum Single Pole Circuits 8
    • Maximum Tandem Circuits 16
    • Phase 1-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ 100A 120/240V 1 phase main lug load center with surface cover. Max. single pole circuits 8. Max. tandem circuits 16.
    • Surface Cover Without Door
    • Interrupting Rating 10K
    • Mains Lug
    • Use With QO Breakers