Square D (Schneider Electric) QO816L100F QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 8 Single Pole/16 Tandem | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 8 Single Pole/16 Tandem - QO816L100F
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 8 Single Pole/16 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO816L100F
    SKU: 88243023
    $57.00
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:8
    Maximum Tandem Circuits:16
    Additional Features:Flush Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO816L100F
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Flush Cover
    • Amps 100A
    • Maximum Single Pole Circuits 8
    • Maximum Tandem Circuits 16
    • Phase 1-Phase
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ 100A 120/240V 1-phase main lug load center with flush cover. Max. single-pole circuits 8. Max. tandem circuits 16.
    • QO load centers are tested and listed only for QO circuit breakers.
    • QO load centers are the "World's Finest" designed with industry leading features for flexible application.
    • QO load centers include features engineered for fast installation and wire savings.