Square D (Schneider Electric) - QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 8 Single Pole/16 Tandem - QO816L100DF
+ / - Hover over image to Zoom
Other Views

QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 8 Single Pole/16 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO816L100DF
SKU: 88243020
$68.58
Checking Pricing
     
Amps:100
Voltage (Volts):120/240V
Phase:1-Phase
Maximum Single Pole Circuits:8
Maximum Tandem Circuits:16
Additional Features:Flush Cover With Door
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO816L100DF
  • Voltage (Volts) 120/240V
  • Type Main Lug
  • Additional Features Flush Cover With Door
  • Amps 100
  • Maximum Single Pole Circuits 8
  • Maximum Tandem Circuits 16
  • Phase 1-Phase
Product Overview:
QO™ 100A 120/240V 1-phase main lug load center with flush cover with door. Max. single-pole circuits 8. Max. tandem circuits 16.
  • QO load centers are tested and listed only for QO circuit breakers.
  • QO load centers are the "World's Finest" designed with industry leading features for flexible application.
  • QO load centers include features engineered for fast installation and wire savings.