Square D (Schneider Electric) - QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 6 Single Pole/12 Tandem - QO612L100F
+ / - Hover over image to Zoom
Other Views

QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 6 Single Pole/12 Tandem

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO612L100F
SKU: 88243005
Checking Pricing
     
Amps:100
Voltage (Volts):120/240V
Phase:1-Phase
Maximum Single Pole Circuits:6
Maximum Tandem Circuits:12
Additional Features:Flush Cover
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO612L100F
  • Voltage (Volts) 120/240V
  • Type Main Lug
  • Additional Features Flush Cover
  • Amps 100
  • Maximum Single Pole Circuits 6
  • Maximum Tandem Circuits 12
  • Phase 1-Phase
Product Overview:
QO™ 100A 120/240V 1-phase main lug load center with flush cover. Max. single-pole circuits 6. Max. tandem circuits 12.
  • QO load centers are tested and listed only for QO circuit breakers.
  • QO load centers are the "World's Finest" designed with industry leading features for flexible application.
  • QO load centers include features engineered for fast installation and wire savings.