Square D (Schneider Electric) QO612L100DS QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 6 Single Pole/12 Tandem | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 6 Single Pole/12 Tandem - QO612L100DS
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Lug, 100A 120/240V 1-Phase, 6 Single Pole/12 Tandem

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO612L100DS
    SKU: 88243004
    $64.99
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):120/240V
    Phase:1-Phase
    Maximum Single Pole Circuits:6
    Maximum Tandem Circuits:12
    Additional Features:Surface Cover With Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO612L100DS
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Surface Cover With Door
    • Amps 100A
    • Maximum Single Pole Circuits 6
    • Maximum Tandem Circuits 12
    • Phase 1-Phase
    • Country of Origin MX - Mexico
    Product Overview:
    QO™ 100A 120/240V 1-phase main lug load center with surface cover with door. Max. single-pole circuits 6. Max. tandem circuits 12.
    • Surface Cover
    • Interrupting Rating 10K
    • Mains Lug
    • Use With QO Breakers