Square D (Schneider Electric) QO112M100RB QO™ 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 12 Single Pole | Graybar Store
Square D (Schneider Electric) - QO™ 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 12 Single Pole - QO112M100RB
+ / - Hover over image to Zoom
Other Views

    QO™ 100A 120/240V 1-Phase Raintight NEMA 3R Main Breaker Load Center, 12 Single Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO112M100RB
    SKU: 96001706
    $432.39
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:12
    Amps:100A
    Maximum Tandem Circuits:0
    Additional Features:Raintight
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO112M100RB
    • Voltage (Volts) 120/240V
    • Type Main Lug
    • Additional Features Raintight
    • Amps 100A
    • Maximum Single Pole Circuits 12
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ 100A 120/240V 1-phase raintight NEMA 3R main breaker load center. Max. single-pole circuits 12.
    • QO load centers are tested and listed only for QO circuit breakers.
    • QO load centers are the "World's Finest" designed with industry leading features for flexible application.
    • QO load centers include features engineered for fast installation and wire savings.