Square D (Schneider Electric) QO116M100 QO™ Load Center, Main Breaker, 100A 120/240V 1-Phase, Max. Single Pole Circuits 16 | Graybar Store
Square D (Schneider Electric) - QO™ Load Center, Main Breaker, 100A 120/240V 1-Phase, Max. Single Pole Circuits 16 - QO116M100
+ / - Hover over image to Zoom
Other Views

    QO™ Load Center, Main Breaker, 100A 120/240V 1-Phase, Max. Single Pole Circuits 16

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO116M100
    SKU: 96001673
    $152.78
    Checking Pricing
         
    Voltage (Volts):120/240V
    Maximum Single Pole Circuits:16
    Maximum Tandem Circuits:0
    Amps:100A
    Phase:1-Phase
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO116M100
    • Voltage (Volts) 120/240V
    • Type Main Breaker
    • Additional Features Standard
    • Amps 100A
    • Maximum Single Pole Circuits 16
    • Maximum Tandem Circuits 0
    • Phase 1-Phase
    • Country of Origin US - USA
    Product Overview:
    QO™ 100A 120/240V 1-phase main breaker load center. Max. single-pole circuits 16.
    • Interrupting Rating 22K
    • Mains Breaker
    • Use With QO Breakers