Square D (Schneider Electric) - QO™ Load Center, Main Breaker, 100A 120/240V 1-Phase, Max. Single Pole Circuits 12 - QO112M100
+ / - Hover over image to Zoom
Other Views

QO™ Load Center, Main Breaker, 100A 120/240V 1-Phase, Max. Single Pole Circuits 12

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QO112M100
SKU: 96001672
$105.99
Checking Pricing
     
Voltage (Volts):120/240V
Maximum Single Pole Circuits:12
Maximum Tandem Circuits:0
Amps:100
Phase:1-Phase
Additional Features:Standard
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QO112M100
  • Voltage (Volts) 120/240V
  • Type Main Breaker
  • Additional Features Standard
  • Amps 100
  • Maximum Single Pole Circuits 12
  • Maximum Tandem Circuits 0
  • Phase 1-Phase
Product Overview:
QO™ 100A 120/240V 1-phase main breaker load center. Max. single-pole circuits 12.
  • Interrupting Rating 22K
  • Mains Breaker
  • Use With QO Breakers